Shop All Napkin Dispensers
Honey-Can-Do
Paper Towel Holder, Stainless Steel
Mfr # KCH-01077
Zoro # G7037746
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Dispenser Color Silver
- Depth 14"
- Dispenser Operation Tabletop Pull
- Paper Towel Width 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # KCH-01077
- Zoro # G7037746
- UPC # 811434010776
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Depth | 14" |
Paper Towel Width | 6 1/8 in |
Height | 6-1/12" |
Width | 6-1/12" |
Core Dia. | 6 1/8 in |
Dispenser Height | 15 in |
Dispenser Depth | 8 in |
Dispenser Width | 8 in |
Description
Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, No Series, Universal, Tabletop Pull, Stainless Steel, Ply 1, Paper Towel Width 6 1/8 in, Core Dia. 6 1/8 in, Silver, Dispenser Mounting Free Standing, Dispenser Capacity (1) Roll, Dispenser Height 15 in, Dispenser Width 8 in, Dispenser Depth 8 in, Compatible Grainger Part Number 52RW78, 66CZ69, Compatible Mfg. Model Number 26495, Warranty Limited Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Assy, Ctl, Frzr, Eco, #000-CZ0-0252-S (000-CZ0-0252-S)
- OLFA Cutting Mat, Green, L.N. 24'', W.N. 18'' (RM-SG-01)
- THICK & EASY Clear Thickened Cranberry Juice Cocktail Nectar Consistency 46oz., PK6 (15813)
- BOHN 12" Plastic Fan Guard (37000701)
- BLUE DONUTS Blue Donuts Napkin Holder - Black (BD3931160)
- DIXIE Tabletop Napkin Dispenser, 7.6" x 6.1" x 7.2", Stainless (54528A)
- SAN JAMAR Tabletop Napkin Dispenser, Black (SJMH4005TBK)
- MORCON PAPER Valay Nap Interfolded Napkin Dispenser, 6.25 x 8 x 6.5, Black (NT111EA)
- KIMBERLY-CLARK PROFESSIONAL Mega Cartridge Napkins, PK875, 1 White (98908)
- BLUE DONUTS Blue Donuts Chrome Collection Napkin Holder (BD3931145)
- DIXIE Plastic, Color Black, 300, Napkin Dispenser (54527A)
- Honey-Can-Do Napkin Dispensers