Shop All Clothing Hangers
This Product is Discontinued
Honey-Can-Do
Pant Rack Hanger, Chrome/Black (Discontinued)
Mfr # HNG-01202
Zoro # G4596207
This Product is Discontinued
Key Features
- Width (In.) 16 in
- Finish Chrome/Black
- Depth (In.) 18 1/4 in
- Material Metal/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01202
- Zoro # G4596207
- UPC # 811434012022
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width (In.) | 16 in |
Depth (In.) | 18 1/4 in |
Details
Item | Pant Rack Hanger |
Finish | Chrome/Black |
Material | Metal/Vinyl |
Description
Pant Rack Hanger, Chrome/Black, Material Metal/Vinyl
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.