Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Mesh Drying Rack, 2 Tier (Discontinued)
Mfr # DRY-01104
Zoro # G4620542
This Product is Discontinued
Key Features
- Material Steel
- Length 23 1/2 in
- Width 20 in
- Height 40 in
- Tier 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01104
- Zoro # G4620542
- UPC # 811434011049
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 23 1/2 in |
Width | 20 in |
Height | 40 in |
Details
Item | Mesh Drying Rack |
Material | Steel |
Tier | 2 |
Description
Mesh Drying Rack, Tier 2, Length 23 1/2 in, Width 20 in, Height 40 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.