Shop All Food Service Storage & Transportation
This Product is Discontinued
Honey-Can-Do
Lid Organizer, 13-5/16inLx5-5/8inW, White (Discontinued)
Mfr # KCH-02164
Zoro # G6075334
This Product is Discontinued
Key Features
- Color White
- Length 13 5/16 in
- Height 3 3/8 in
- Width 5 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # KCH-02164
- Zoro # G6075334
- UPC # 847539021645
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 13 5/16 in |
Height | 3 3/8 in |
Width | 5 5/8 in |
Details
Item | Lid Organizer |
Color | White |
Material | Steel |
Finish | PE Coating |
Description
Lid Organizer, Color White, Finish PE Coating, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.