Shop All Laundry Carts
Honey-Can-Do
Laundry Storage Center, 3- Comp
Mfr # SRT-01154
Zoro # G4615511
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Cubic Foot Capacity 1 cu ft
- Laundry Cart Frame Material Steel
- Laundry Container Material Cotton
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SRT-01154
- Zoro # G4615511
- UPC # 811434011544
- Country of Origin Taiwan, Province of China
- Category Laundry Carts
Dimensions
Overall Length | 14 in |
Overall Width | 30 in |
Overall Height | 74 in |
Caster Dia. | 2 in |
Details
Item - Laundry Carts | Sorting Laundry Cart |
Number of Compartments | 3 |
Cubic Foot Capacity | 1 cu ft |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Cotton |
Color | White |
Caster Configuration | (4) Swivel |
Caster Type | (4) Swivel |
Material | Chrome/Cotton |
Item | Sorting Laundry Cart |
Type | 3- Compartment Hamper and Rack |
Description
Sorting Laundry Cart, Number of Compartments 3, White, Cubic Foot Capacity 1 cu ft, Laundry Container Material Cotton, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 2 in, Overall Length 14 in, Overall Width 30 in, Overall Height 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- HOSPECO Counter Cloth/Bar Mop, White, Cotton, PK60 (536-60-5DZBX)
- SIMPLE GREEN Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear Colorless (0600000119005)
- XPOWER Say HELLO to UNLIMITED compressed air! Dust, dry, inflate, and blow with an electric air duster – the XPOWER A-2B Cyber Duster! (A-2B-Black)
- HONEY-CAN-DO Laundry Sorter, 4-Compartment (SRT-01682)
- HONEY-CAN-DO Laundry Cart Roll Wht3Tr (CRT-01149)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01235)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01641)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01237)
- HONEY-CAN-DO Laundry Cart, 3 Tier (CRT-01149)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- Honey-Can-Do Laundry Carts