Shop All Laundry Carts
Honey-Can-Do
Laundry Sorter, 4-Compartment
Mfr # SRT-01682
Zoro # G4632004
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Cubic Foot Capacity 1 cu ft
- Load Capacity 80 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SRT-01682
- Zoro # G4632004
- UPC # 811434016822
- Country of Origin China
- Category Laundry Carts
Dimensions
Overall Length | 37 2/5 in |
Overall Width | 15 in |
Overall Height | 32 1/2 in |
Caster Dia. | 2 in |
Height | 32.5" |
Width | 15" |
Details
Item - Laundry Carts | Sorting Laundry Cart |
Number of Compartments | 4 |
Cubic Foot Capacity | 1 cu ft |
Load Capacity | 80 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Polyester Mesh |
Color | Black |
Caster Configuration | (4) Swivel |
Item | Sorting Laundry Cart |
Caster Type | (4) Swivel |
Material | Steel/Mesh |
Features | Built-in Wheels, Rust Resistant, Breathable, Swivel, Removable Bag, Heavy Duty, Durable |
Application | Laundry Supplies |
Type | 4-Compartment |
Description
Sorting Laundry Cart, Number of Compartments 4, Black, Cubic Foot Capacity 1 cu ft, Load Capacity 80 lb, Laundry Container Material Polyester Mesh, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 2 in, Overall Length 37 2/5 in, Overall Width 15 in, Overall Height 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM LABORATORIES Orange Plus, Fruit-Like Scent, 1 gal Bottle, 4PK (504120)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- CARLISLE FOODSERVICE Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia. (4526700)
- PALMOLIVE Dish Soap Soft Touch Aloe 20 fl. oz., PK9 (US04230A)
- HONEY-CAN-DO Laundry Storage Center, 3- Comp (SRT-01154)
- HONEY-CAN-DO Laundry Cart Roll Wht3Tr (CRT-01149)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01237)
- HONEY-CAN-DO Laundry Cart, 3 Tier (CRT-01149)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01641)
- TRADEMARK GLOBAL Trademark Global 82-3LSS-LDY Everyday Home 3 Tier Slide Out Laundry Cart on Rollers only 5 in. wide (82-3LSS-LDY)
- Honey-Can-Do Laundry Carts