Shop All Laundry Carts
Honey-Can-Do
Laundry Sorter, 3-Compartment
Mfr # SRT-01235
Zoro # G4606296
original price:
$95.12
16% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Cubic Foot Capacity 1.4 cu ft
- Laundry Cart Frame Material Steel
- Laundry Container Material Poly-Cotton
- Overall Length 30 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SRT-01235
- Zoro # G4606296
- UPC # 811434012350
- Country of Origin Taiwan, Province of China
- Category Laundry Carts
Dimensions
Overall Length | 30 3/4 in |
Overall Width | 18 in |
Overall Height | 32 in |
Caster Dia. | 1 1/2 in |
Width | 30.8" |
Height | 32" |
Details
Item - Laundry Carts | Sorting Laundry Cart |
Number of Compartments | 3 |
Cubic Foot Capacity | 1.4 cu ft |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Poly-Cotton |
Color | White |
Item | Sorting Laundry Cart |
Caster Configuration | (4) Swivel |
Material | Chrome Plated Steel/Poly-Cotton |
Caster Type | (4) Swivel |
Features | Rust Resistant, Lockable Casters, Sturdy, Durable, Removable Bag, Heavy Duty, Carrying Handle, Washable, Swivel |
Application | Laundry Supplies |
Type | 3-Compartment |
Description
Sorting Laundry Cart, Number of Compartments 3, White, Cubic Foot Capacity 1.4 cu ft, Laundry Container Material Poly-Cotton, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 1 1/2 in, Overall Length 30 3/4 in, Overall Width 18 in, Overall Height 32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166404)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, White, Resin, 0 Openings (FG260900WHT)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- RUBBERMAID COMMERCIAL Rubbermaid High Security Healthcare Cleaning Cart (FG9T7500BLA)
- HONEY-CAN-DO Laundry Sorter, 4-Compartment (SRT-01682)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01237)
- HONEY-CAN-DO Laundry Cart Roll Wht3Tr (CRT-01149)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- HONEY-CAN-DO Laundry Cart, 3 Tier (CRT-01149)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01641)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BL Vinyl, Towels (R08-BBX-XTA-3ONN)
- Honey-Can-Do Laundry Carts