Shop All Laundry Carts
Honey-Can-Do
Laundry Sorter, 3-Compartment
Mfr # SRT-01157
Zoro # G4542772
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Cubic Foot Capacity 1.4 cu ft
- Laundry Cart Frame Material Steel
- Laundry Container Material Cotton
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # SRT-01157
- Zoro # G4542772
- UPC # 811434011575
- Country of Origin Taiwan, Province of China
- Category Laundry Carts
Dimensions
Overall Length | 18 in |
Overall Width | 31 3/4 in |
Overall Height | 31 3/4 in |
Caster Dia. | 1 1/2 in |
Details
Item - Laundry Carts | Sorting Laundry Cart |
Number of Compartments | 3 |
Cubic Foot Capacity | 1.4 cu ft |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Cotton |
Color | White |
Material | Chrome/Cotton |
Caster Type | (4) Swivel |
Caster Configuration | (4) Swivel |
Item | Sorting Laundry Cart |
Type | 3-Compartment |
Description
Sorting Laundry Cart, Number of Compartments 3, White, Cubic Foot Capacity 1.4 cu ft, Laundry Container Material Cotton, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 1 1/2 in, Overall Length 18 in, Overall Width 31 3/4 in, Overall Height 31 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- CAR DEALER DEPOT Magic Foam Eraser Sponge, 12 Per Pack (MS-12)
- CAMPBELL HAUSFELD Motor, 120V (MC037100AV)
- LEISURE SPORTS 33 gal Trash Can, Green (121092QJM)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01235)
- HONEY-CAN-DO Laundry Storage Center, 3- Comp (SRT-01154)
- HONEY-CAN-DO Laundry Cart Roll Wht3Tr (CRT-01149)
- HONEY-CAN-DO Laundry Sorter, 4-Compartment (SRT-01682)
- HONEY-CAN-DO Laundry Cart, 3 Tier (CRT-01149)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01641)
- ROYAL BASKET TRUCKS Laundry Cart, Black, 3.4 cu. ft. (G27-BKX-W2A-5UNN)
- Honey-Can-Do Laundry Carts