Shop All Laundry Bags
This Product is Discontinued
Honey-Can-Do
Laundry Bag, White, Cotton (Discontinued)
Mfr # LBG-01140
Zoro # G1635033
This Product is Discontinued
Key Features
- Laundry Bag Material Cotton
- Overall Length 36 in
- Overall Width 24 in
- Color White
- Laundry Bag Closure Drawstring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # LBG-01140
- Zoro # G1635033
- UPC # 811434011407
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Item - Laundry Bags | Laundry Bag |
Laundry Bag Material | Cotton |
Color | White |
Laundry Bag Closure | Drawstring |
Type | Large Capacity |
Item | Laundry Bag |
Material | Cotton |
Description
Laundry Bags, Laundry Bag, White, Overall Length 36 in, Overall Width 24 in, Laundry Bag Material Cotton, Laundry Bag Closure Drawstring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.