Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Knockdown Drying Rack (Discontinued)
Mfr # DRY-01306
Zoro # G4631112
This Product is Discontinued
Key Features
- Material Steel
- Length 29 2/3 in
- Width 14 2/3 in
- Height 42 in
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01306
- Zoro # G4631112
- UPC # 811434013067
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 29 2/3 in |
Width | 14 2/3 in |
Height | 42 in |
Depth | 30" |
Details
Item | Knockdown Drying Rack |
Material | Steel |
Features | Foldable, Tear Resistant, Collapsible, Rust Resistant, Wear Resistant, Ventilated |
Application | Clothes, Garment, Bedroom, Undergarment, Pant, Laundry |
Description
Knockdown Drying Rack, Length 29 2/3 in, Width 14 2/3 in, Height 42 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.