Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Knockdown Drying Rack (Discontinued)
Mfr # DRY-01174
Zoro # G4591666
This Product is Discontinued
Key Features
- Material Wood
- Length 51 in
- Width 36 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01174
- Zoro # G4591666
- UPC # 811434011742
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 51 in |
Width | 36 in |
Height | 19 in |
Details
Item | Knockdown Drying Rack |
Material | Wood |
Description
Knockdown Drying Rack, Length 51 in, Width 36 in, Height 19 in, Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.