Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Knockdown Drying Rack (Discontinued)
Mfr # DRY-01168
Zoro # G4581315
This Product is Discontinued
Key Features
- Material Wood
- Length 29 in
- Width 14 in
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01168
- Zoro # G4581315
- UPC # 811434011681
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 29 in |
Width | 14 in |
Height | 42 in |
Details
Item | Knockdown Drying Rack |
Material | Wood |
Description
Knockdown Drying Rack, Length 29 in, Width 14 in, Height 42 in, Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.