Shop All Clothing Hangers
This Product is Discontinued
Honey-Can-Do
Kids Tubular Hanger, White, Plastic, PK5 (Discontinued)
Mfr # HNG-01328
Zoro # G4636143
This Product is Discontinued
Key Features
- Depth (In.) 1 1/4 in
- Material Plastic
- Width (In.) 11 5/8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01328
- Zoro # G4636143
- UPC # 811434013289
- Country of Origin China
- Category Clothing Hangers
Dimensions
Depth (In.) | 1 1/4 in |
Width (In.) | 11 5/8 in |
Details
Item | Kids Tubular Hanger |
Material | Plastic |
Finish | White |
Description
Kids Tubular Hanger, Depth (In.) 1-1/4 In., Width (In.) 11--5/8, Material Plastic, White Finish, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.