Shop All Ironing Boards
This Product is Discontinued
Honey-Can-Do
Ironing Board Cover, Basic Stripes, 54" L (Discontinued)
Mfr # IBC-08257
Zoro # G1616253
This Product is Discontinued
Key Features
- Length 54 in
- Width 15 in
- Type Basic Stripes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # IBC-08257
- Zoro # G1616253
- UPC # 847539082578
- Country of Origin China
- Category Ironing Boards
Dimensions
Length | 54 in |
Width | 15 in |
Details
Item | Ironing Board Cover |
Type | Basic Stripes |
Description
Ironing Board Cover, Basic Stripes, Length 54 in, Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.