Shop All Ironing Boards
This Product is Discontinued
Honey-Can-Do
Ironing Board, 31 x 12 In (Discontinued)
Mfr # BRD-01293
Zoro # G2675811
This Product is Discontinued
Key Features
- Length 31 in
- Width 12 in
- Includes (1) Pad, (1) Cover
- Type Tabletop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # BRD-01293
- Zoro # G2675811
- UPC # 811434012930
- Country of Origin China
- Category Ironing Boards
Dimensions
Length | 31 in |
Width | 12 in |
Details
Item | Ironing Board |
Includes | (1) Pad, (1) Cover |
Type | Tabletop |
Description
Ironing Board, Tabletop, Length 31 in, Width 12 in, Includes (1) Cover, (1) Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.