Shop All Laundry Hampers
Honey Can Do International.
Triple Sorter Adjustable Height Laundry Center With Hanging Bar, Chrome/Black, Steel/Plastic
Mfr # SRT-01237
Zoro # G108436067
Free Shipping & Returns
$101.99
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
- Brand Honey Can Do International.
- MFR # SRT-01237
- Zoro # G108436067
- UPC # 811434012374
- Country of Origin Taiwan, Province of China
- Category Laundry Hampers
Description
honey-can-do srt-01237 adjustable height laundry center. An all-in-one solution for any laundry area, this rolling laundry center is the perfect tool for sorting, washing, and hanging. The unit has three, full-size sorting bags which can be easily removed for washing or to transport laundry. The sturdy garment rack is made from a chrome-finished, steel frame and goes from room to room on smooth rolling swivel casters, which lock in place. The hanging bar adjusts from 43-70.5 high to accommodate short or long items and is perfect for hanging items to dry or after ironing. features: 3 removable sorter bags steel construction 30 inches of hanging space
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
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Polypropylene, 135 Wipes, 12 in x 8 7/64 in, 6 PK (29710)
- BRADY Sorbents, 40 gal, 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- WEILER 36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (75202)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- HONEY-CAN-DO Hamper (HMP-01453)
- VINTIQUEWISE Large Multipurpose Handwoven Water Hyacinth Wicker Basket, Ideal for Organizing and Storing (QI003365.L)
- MEDEGEN MEDICAL PRODUCTS Hamper, Chrome, Isolation Linen Decal (15-9300)
- WITT INDUSTRIES Witt Industries 21HT-22 Push top hamper and top- black/chrome (21HT-22)
- HONEY-CAN-DO Pop Up Hamper on Wheels, Black (HMP-01454)
- ALATERRE FURNITURE Derby 19"W x 20"H Deluxe Clothes Hamper (ANDE77WH)
- Honey Can Do International. Laundry Hampers