HoneyCanDo PER003 Biggy; Smooth White
Mfr # PER003
Zoro # G903717279
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # PER003
- Zoro # G903717279
- UPC # 853564004201
- Country of Origin China
- Category Notebooks & Journals
Description
Honey-Can-Do was founded on a few simple principles, give people what they want, give it to them at a great price, and do it with integrity and responsibility. If you want stylish, high-quality home storage solutions at an affordable price then our products will fulfill the needs of our users. Our products are Trend-driven designs and colors, coupled with exceptional quality.
Add a modern touch to your office or home. Free up space on your desk, kitchen counter, in your bathroom or anywhere you desire! The Biggy delivers all of the organizational power of traditional organizers while providing the versatility to mount the container on almost any magnetic surface. Our Perch Biggy Magnetic Container is perfect for your bigger plants, notebooks, toothpaste, and other accessories. It even organizes your magazines, cookbooks, files and more. Biggy is ideal for use as a vertical magnetic inbox or paper recycle bin. Designed to be modular, Perch Biggy Magnetic Container is easy to remove and rearrange.
Features- Holds up to 10 pounds
- wipe clean with a damp cloth
- Color: White
- Finish: Smooth
- Material: ABS plastic and vinyl magnet
- Weight: 2.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 100FT- Black (WL-PP-NS-100-100-BK)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- BUSINESS SOURCE Stapler, Desk, Full, Dual Shot (62830)
- HONEY-CAN-DO HoneyCanDo KCH-06398 Glass Herb Preserver; White & Clear (KCH-06398)
- NATIONAL 9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook (43649)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- REDIFORM OFFICE PRODUCTS Rediform® Lab Book, 5"x5" Quad, 60 Sheets, 10-1/8"x7-7/8", Green Marble Cover (53108)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- PYLE DJ Notebook Stand (PLPTS25)
- RITE IN THE RAIN All Weather Notebook, Black Cover Color (WP735)
- Honey-Can-Do Notebooks & Journals