Shop All Food Containers
Honey-Can-Do
HoneyCanDo KCH-06479 Square Storage Jar Set; 3 Piece
Mfr # KCH-06479
Zoro # G103768057
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # KCH-06479
- Zoro # G103768057
- UPC # 847539064796
- Country of Origin China
- Category Food Containers
Description
Honey-Can-Do was founded on a few simple principles, give people what they want, give it to them at a great price, and do it with integrity and responsibility. If you want stylish, high-quality home storage solutions at an affordable price then our products will fulfill the needs of our users. Our products are Trend-driven designs and colors, coupled with exceptional quality.
Features- Square Storage Jar Set
- 3 Piece
- Color: Rose
- Finish: Rose Gold
- Material: Glass
- Weight: 5.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 12-Cup Unbreakable Decanter, Regular, Black Handle (BUN061000101)
- TOLCO Scoop, All Purpose, 3 Qt, Orange (290111)
- TABLECRAFT Card Holder with Lip, SS, Silver (B17)
- VOLLRATH Wire Harness / Switch - 46060 (17296-1)
- HONEY-CAN-DO HoneyCanDo PER004 Stumpy; Smooth White (PER004)
- HONEY-CAN-DO Honey-Can-Do KCH-03828 Food Containers Snap-lock 8 Piece Set; clear (KCH-03828)
- TABLECRAFT Gastro Serving/Display Crate, Wood, 1:3 (CRATE136)
- LIBRA 16PC RND Stor SetLids (195-92206LIB)
- LIBRA WHOLESALE Kitchen Classics 6 oz Clear Food Storage Container Set , 4PK (195-80381LIB)
- OHIO STONEWARE Wide Mouth Crock Weight 5 gal 2 each (11693)
- ARAVEN AIRTIGHT CONTAINER OLYPROPYLENEP GN1/2, 6.8qt TRANSPARENT, 12 3/4" X 10 3/8" X 4" (03033)
- Honey-Can-Do Food Containers