Honey-Can-Do VAC-03110 vacuum packs 9pk-combo set; CLEAR
Mfr # VAC-03110
Zoro # G604085318
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # VAC-03110
- Zoro # G604085318
- UPC # 847539031101
- Country of Origin China
- Category Hanging Closet Organizers
Description
9-Pack Vacuum Pack Combo Set. Vacuum packs are vacuum sealed storage bags designed for compacting and storing everything from large seasonal clothing to pillows, linens, and comforters. Simply place your items into the bag, attach any hose-style vacuum cleaner, and watch as the air is removed and items compress into a smaller, manageable pack. Honey-Can-Do vacuum packs protect your stored items from dirt, insects, and moisture keeping contents fresh and damage-free. These units are reusable making them an excellent value. Pack includes two large vacuum bags, four x-large bags and three jumbo bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 60-Compartment Tray w/ Tester Tray - square slot .875", PK2 (225510)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- BESTAR Pur 86" Closet Organizer in rustic brown (26857-000009)
- CLOSETMAID Closetmaid Organizer Closet Kit 5-8Ft 1628 (5657077)
- EASY TRACK CLOSET Easy Track Closet Easy Track Belt Rack RA1202-4 (RA1202-4)
- KNAPE & VOGT Knape & Vogt 244982 Closet Culture Pants Rack Kit; Champagne Nickel (244982)
- KNAPE & VOGT Knape & Vogt Kvpb75 5 72 1-.31In.X72 In. Economy Tubing - Chrome (KVPB75 5 72)
- Honey-Can-Do Hanging Closet Organizers