Shop All Home Storage Cabinets
Honey-Can-Do
Honey-Can-Do TBL-03758 6 drawer chest ; java brown
Mfr # TBL-03758
Zoro # G804036905
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Java Brown
- Width 12 in
- Height 24 in
- Application Entryway; Living Room; Bedroom; Office Supplies; Cloth Storage; Tool Storage
- Overall Length (In.) 21-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # TBL-03758
- Zoro # G804036905
- UPC # 847539037585
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 12 in |
Height | 24 in |
Overall Length (In.) | 21-1/2 in |
Details
Color | Java Brown |
Item | Storage Chest |
Application | Entryway; Living Room; Bedroom; Office Supplies; Cloth Storage; Tool Storage |
Drawer Material | Fabric |
Frame Material | Wood |
Total Number of Drawers | 6 |
Description
6-Drawer Storage Chest, Java Brown. Getting organized has never looked better with this impressive double woven chest. This storage unit has six spacious drawers to hold clothes, tools, office supplies or anything else that needs tucked away. A natural wood top surface provides even more storage space and can double as a night stand. Coordinates with other pieces in Honey-Can-Do's collection of double woven products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- TUHOME Urano Corner Linen Cabinet, Five External Shelves, Single Door, Four Interior Shelves, White (MLB3921)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Full Cubes/2 Half Cubes- White Wood Grain (PC2F2HWH)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- Honey-Can-Do Home Storage Cabinets