Shop All Storage Bins
Honey-Can-Do
Honey-Can-Do SRT-01603 Kids Storage Organizer- 12 Bins- White
Mfr # SRT-01603
Zoro # G903949960
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SRT-01603
- Zoro # G903949960
- UPC # 811434016037
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Item | Storage Bin |
Description
Kids Toy Organizer and Storage Bins, White/Pastel. The perfect organizer for children's playrooms or bedrooms, these colorful bins make organizing fun and easy, even for small kids. Effortlessly sort doll clothing, toys, craft supplies and more into the sturdy plastic bins.
The white wood frame holds 12 containers of varying sizes to keep everything tidy. Each bin measures 5 inches high, providing ample storage space for both small and medium size toys, books, clothing, and more. Bins are removable from the shelves making clean-up time fast and simple. Although perfect for kids toy storage, this handy 12-Bin organizer has many other uses. Just use your imagination. (This item also comes in primary colors). Includes safety mount hardware to secure unit to wall and help avoid tipping.
Dimensions:Length: 33.25 Height: 36 Width: 12.5
The white wood frame holds 12 containers of varying sizes to keep everything tidy. Each bin measures 5 inches high, providing ample storage space for both small and medium size toys, books, clothing, and more. Bins are removable from the shelves making clean-up time fast and simple. Although perfect for kids toy storage, this handy 12-Bin organizer has many other uses. Just use your imagination. (This item also comes in primary colors). Includes safety mount hardware to secure unit to wall and help avoid tipping.
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL IBC Container 275 Gallon UN approved w/ Composite Metal Pallet Base (493531)
- NATIONAL HARDWARE POLE SOCKETS WHT 1-3/8"" (N154-567)
- VESTIL DRUM CONTAINMENT COVER - ORANGE (SCC-65-CVR-OR)
- GRACO Bung Adapter 2in NPT (222308)
- HONEY-CAN-DO Honey-Can-Do SFT-03072 Medium decorative storage bin with handles - Black (5735246)
- HONEY-CAN-DO Storage Bin, Wood, 12.5" W, 36" H, 33.3" L, Natural (SRT-01602)
- STOREX Storage Tray, 10 in x 13 in x 3 in, Assortted, PK5 (62514E05C)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178REDBLANK)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED604BL)
- STOREX INDUSTRIES Book Storage Bin, Plastic, Purple (70105U06C)
- Honey-Can-Do Storage Bins