Shop All General Purpose Metal Shelving
Honey-Can-Do
Honey-Can-Do SHFPOL2-B54 54 in. Black Pole With Leg Levelers - 2 Pack
Mfr # SHFPOL2-B54
Zoro # G003899387
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SHFPOL2-B54
- Zoro # G003899387
- UPC # 847539000480
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
2-Pack Steel Shelving Support Poles, Black. Create the shelving unit that suits your unique space and storage needs. These steel support poles measure 1" diameter x 54" tall and are compatible with existing Honey-Can-Do shelving units or can be mixed and matched to our other components and accessories to create the shelving unit of your dreams. Sleek black powdercoat finish. Includes 2 caps and 2 adjustable leveler feet.
Dimensions:Length: 54 Height: 1 Width: 2
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572300WHT)
- HONEY-CAN-DO SHELF 3 TIER CHROME 30""H (SHF-01903)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 72""H (SHF-01443)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 30""H (SHF-02217)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- DURASHELF Vented Shelf 36"W x 24"D (S3636)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- Honey-Can-Do General Purpose Metal Shelving