Shop All General Purpose Metal Shelving
Honey-Can-Do
Honey-Can-Do SHF350B1436 Steel Shelf-350Lb Black 14X36
Mfr # 5000056
Zoro # G603993102
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # 5000056
- Zoro # G603993102
- UPC # 847539000107
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
Powder Coated Steel Shelf 14x36, Black Create the shelving unit that suits your unique space and storage needs. This 14x36 inch shelf is designed for use with an existing Honey-Can-Do shelving unit or can be mixed and matched to our other components and accessories to create the shelving unit of your dreams. Designed to hold 350lbs of evenly distributed weight when installed as part of a free standing unit. Pack of 4 plastic installation clips included. Urban contemporary black finish brings a touch of modern design to any room in the home or garage.
Dimensions:Length: 14 Height: 1 Width: 36
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105GRAY)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 72""H (SHF-01443)
- HONEY-CAN-DO SHELF 3 TIER CHROME 30""H (SHF-01903)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 30""H (SHF-02217)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- Honey-Can-Do General Purpose Metal Shelving