Shop All Hanging Closet Organizers
Honey-Can-Do
Honey-Can-Do SFT-01001 10 Shelf Shoe Organizer - Bamboo
Mfr # SFT-01001
Zoro # G904133771
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SFT-01001
- Zoro # G904133771
- UPC # 811434010011
- Country of Origin China
- Category Hanging Closet Organizers
Description
10-Shelf Hanging Vertical Closet Organizer, Natural Bamboo and Canvas. Turn a jumbled mess into a well-organized closet with our soft storage solutions. This durable piece keeps clutter at bay using every inch of available space for endless storage possibilities. This organizer has 10 reinforced shelves for great capacity and hangs easily from your closet rod using two steel hooks. Perfect for organizing shoes and protecting them from scuffs, it can also be used for small bags and accessories. Beautiful bamboo accenting creates a classic, eco-friendly look that complements any decor. One item in Honey-Can-Do's mix and match collection of sturdy closet organizers, it's a perfect blend of economy and strength.
Dimensions:Length: 12 Height: 52 Width: 6
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- HONEY-CAN-DO Honey-Can-Do SFT-01003 6 Shelf Bamboo Hanging Organizer (SFT-01003)
- KNAPE & VOGT Knape & Vogt 244976 16 in. Closet Culture Shelf Bracket; Champagne Nickel (244976)
- THE STOW COMPANY The Stow Company Shelves White 24In X 14In Deep RS1423 (3014420)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- KNAPE & VOGT Knape & Vogt Kvpb75 5 72 1-.31In.X72 In. Economy Tubing - Chrome (KVPB75 5 72)
- BESTAR Pur 61W Closet Organizer in rustic brown (26870-000009)
- WILLERT HOME PRODUCTS Willert Home Products 7521206 2 lbs Old Fashioned Moth Balls - Pack of 12 (7521206)
- Honey-Can-Do Hanging Closet Organizers