Shop All Storage Bins
Honey-Can-Do
Honey-Can-Do International 9858770 Bin Storage with Handle; Navy - Medium
Mfr # 9858770
Zoro # G303949850
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # 9858770
- Zoro # G303949850
- UPC # 847539082158
- Country of Origin China
- Category Storage Bins
Details
Color | Navy Blue |
Item | Storage Bin |
Description
Bin Storage with Handle
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
Specifications- Color: Navy
- Size: Medium
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG34)
- VESTIL UN Rated 5 Gal Steel Open Head Pail PAIL-STL-RI-UN - Rust Inhibitor Lining (PAIL-STL-RI-UN)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Red (QMS843MOBRD)
- HONEY-CAN-DO Storage Bin, Wood, 12.5" W, 36" H, 33.3" L, Natural (SRT-01602)
- HONEY-CAN-DO Honey-Can-Do SFT-03072 Medium decorative storage bin with handles - Black (5735246)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (QUS240YL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 5 in H, 9 3/8 in L, Light Blue (PB31-X Lt Blue)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Black (QUS221BK)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB256MOBGY)
- Honey-Can-Do Storage Bins