Shop All Clothing Hangers
Honey-Can-Do
Heavyweight Hanger, White, Plastic, PK3
Mfr # HNG-01178
Zoro # G4565933
product price: $5.45
/pk 3, $1.82/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.2"
- Length 15.8"
- Finish White
- Material Plastic
- Height 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01178
- Zoro # G4565933
- UPC # 811434011780
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.2" |
Length | 15.8" |
Height | 7.9" |
Details
Item | Heavyweight Hanger |
Finish | White |
Material | Plastic |
Description
Heavyweight Hanger, White, Material Plastic, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- HONEY-CAN-DO Crystal Cut Dress Hanger, Clear, PK8 (HNG-01438)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- BAXTON STUDIO Penny Mid-Century Modern Multi-Colored Coat Hanger (139-7744)
- Honey-Can-Do Clothing Hangers