Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Hanging Drying Rack (Discontinued)
Mfr # DRY-01102
Zoro # G4562205
This Product is Discontinued
Key Features
- Length 11 7/10 in
- Width 4 7/10 in
- Height 6"
- Features Rust Resistant
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01102
- Zoro # G4562205
- UPC # 811434011025
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 11 7/10 in |
Width | 4 7/10 in |
Height | 6" |
Details
Item | Hanging Drying Rack |
Features | Rust Resistant |
Color | Stainless |
Application | Cloth Dryers |
Description
Hanging Drying Rack, Length 11 7/10 in, Width 4 7/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.