Shop All Garment Racks
This Product is Discontinued
Honey-Can-Do
Garment Rack Bottom Shelf (Discontinued)
Mfr # GAR-01506
Zoro # G4569625
This Product is Discontinued
Key Features
- Height (In.) 59
- Depth (In.) 35 in
- Width (In.) 51 to 66
- Material Steel
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # GAR-01506
- Zoro # G4569625
- UPC # 811434015061
- Country of Origin Unknown
- Category Garment Racks
Dimensions
Height (In.) | 59 |
Depth (In.) | 35 in |
Width (In.) | 51 to 66 |
Details
Item | Garment Rack Bottom Shelf |
Material | Steel |
Type | Adjustable |
Description
Garment Rack Bottom Shelf, Adjustable, Height (In.) 59 in, Depth (In.) 35 in, Width (In.) 51 in to 66 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.