Shop All Laundry Hampers
This Product is Discontinued
Honey-Can-Do
Folding Hamper wRemovable Bag, 2-Comp (Discontinued)
Mfr # HMP-01386
Zoro # G4625065
This Product is Discontinued
Key Features
- Color White
- Material metal
- Length 32"
- Width 25-1/2"
- Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HMP-01386
- Zoro # G4625065
- UPC # 811434013869
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 32" |
Width | 25-1/2" |
Height | 32" |
Details
Item | Folding Hamper with Casters |
Color | White |
Material | metal |
Number of Compartments | 2 |
Description
Folding Hamper with Casters, Color White, Material Metal, Height 32 in, Width 25 1/2 in, Length 32 in, Number of Compartments 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.