Shop All Laundry Hampers
This Product is Discontinued
Honey-Can-Do
Folding Hamper w/Cover, 3-Compartment (Discontinued)
Mfr # HMP-01236
Zoro # G4555302
This Product is Discontinued
Key Features
- Color White / Chrome
- Material Steel/Poly-Cotton
- Length 22 3/4 in
- Width 27 1/4 in
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HMP-01236
- Zoro # G4555302
- UPC # 811434012367
- Country of Origin Taiwan, Province of China
- Category Laundry Hampers
Dimensions
Length | 22 3/4 in |
Width | 27 1/4 in |
Height | 26 in |
Details
Item | Folding Hamper |
Color | White / Chrome |
Material | Steel/Poly-Cotton |
Number of Compartments | 3 |
Features | Chrome X-Frame, Integrated Cover |
Description
Folding Hamper, Color White / Chrome, Material Steel/Poly-Cotton, Height 26 in, Width 27 1/4 in, Length 22 3/4 in, Number of Compartments 3, Features Chrome X-Frame, Integrated Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.