Shop All Laundry Hampers
This Product is Discontinued
Honey-Can-Do
Folding Hamper, Folding (Discontinued)
Mfr # HMP-01365
Zoro # G4588622
This Product is Discontinued
Key Features
- Color White
- Material Wood Frame/Poly-Cotton
- Length 19 in
- Width 28 in
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HMP-01365
- Zoro # G4588622
- UPC # 811434013654
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 19 in |
Width | 28 in |
Height | 27 in |
Details
Item | Folding Hamper |
Color | White |
Material | Wood Frame/Poly-Cotton |
Number of Compartments | 1 |
Features | Removable Laundry Bag |
Description
Folding Hamper, Color White, Material Wood Frame/Poly-Cotton, Height 27 in, Width 28 in, Length 19 in, Number of Compartments 1, Features Removable Laundry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.