Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Folding Drying Rack (Discontinued)
Mfr # DRY-01624
Zoro # G4600312
This Product is Discontinued
Key Features
- Material Plastic
- Length 26 in
- Width 6 in
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01624
- Zoro # G4600312
- UPC # 811434016242
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 26 in |
Width | 6 in |
Height | 26 in |
Details
Item | Folding Drying Rack |
Material | Plastic |
Description
Folding Drying Rack, Length 26 in, Width 6 in, Height 26 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.