Shop All Clothing Hangers
This Product is Discontinued
Honey-Can-Do
Fold Up Skirt Hanger, Chrome/Black, Metal (Discontinued)
Mfr # HNG-01188
Zoro # G4630044
This Product is Discontinued
Key Features
- Width 0.2"
- Length 12.5"
- Finish Chrome/Black
- Material metal
- Height 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01188
- Zoro # G4630044
- UPC # 811434011889
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.2" |
Length | 12.5" |
Height | 15.5" |
Details
Item | Fold Up Skirt Hanger |
Finish | Chrome/Black |
Material | metal |
Description
Fold Up Skirt Hanger, Chrome/Black, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.