Shop All Garment Racks
This Product is Discontinued
Honey-Can-Do
Flared Double Garment Rack (Discontinued)
Mfr # GAR-01119
Zoro # G4615965
This Product is Discontinued
Key Features
- Height (In.) 39 to 67
- Depth (In.) 17 1/2 in
- Width (In.) 33
- Material Steel
- Type Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # GAR-01119
- Zoro # G4615965
- UPC # 811434011193
- Country of Origin Taiwan, Province of China
- Category Garment Racks
Dimensions
Height (In.) | 39 to 67 |
Depth (In.) | 17 1/2 in |
Width (In.) | 33 |
Details
Item | Flared Double Garment Rack |
Material | Steel |
Type | Locking Casters |
Description
Flared Double Garment Rack, Locking Casters, Height (In.) 39 in to 67 in, Depth (In.) 17 1/2 in, Width (In.) 33 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.