Shop All Shower Curtains
This Product is Discontinued
Honey-Can-Do
Fabric Shower Curtain Liner, White, 70" W, 72" L (Discontinued)
Mfr # BTH-03293
Zoro # G4036019
This Product is Discontinued
Key Features
- Color White
- Length 72"
- Width 70"
- Mounting Type Standard Grommets
- Product Type Shower Curtain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # BTH-03293
- Zoro # G4036019
- UPC # 847539032931
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 70" |
Details
Item | Fabric Shower Curtain Liner 70x72 |
Color | White |
Mounting Type | Standard Grommets |
Product Type | Shower Curtain |
Description
Fabric Shower Curtain Liner 70x72, Product Type Shower Curtain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.