Shop All Drying Racks
Honey-Can-Do
Extendable Clothesline, 6-Line
Mfr # DRY-01626
Zoro # G4634043
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 118 in
- Type 5-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01626
- Zoro # G4634043
- UPC # 811434016266
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 118 in |
Details
Item | Extendable Clothesline |
Material | Nylon |
Type | 5-Line |
Description
Extendable Clothesline, 5-Line, Length 118 in, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Floor Nozzle 12-1/2 (191G86-8)
- PROTEAM Hose Power Head Assembly (510252)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- RSVP INTERNATIONAL Silicone Soft Scrub - Yellow (POSY-Y)
- HONEY-CAN-DO Retractable Clothesline (DRY-01101)
- HONEY-CAN-DO Retractable Clothesline (DRY-01113)
- HONEY-CAN-DO T-Post Dryer, 5-Line, 45-3/4x3x72 In. (DRY-01452)
- SAFCO Nail Head Wall Coat Rack, 3 Hooks, Metal (4201)
- EVERYDAY HOME Everyday Home 82-CRTR29 Heavy Duty 3 Tier Laundry Rack Stainless Steel Clothing Shelf for Indoor & Outdoor Use with Tall Bar Best (82-CRTR29)
- SUNLINE Clothes Dryer Carousel (4320)
- THEGREENGLOVEDRYER Glove Dryer White (TGGDF10W)
- Honey-Can-Do Drying Racks