Shop All Garment Racks
This Product is Discontinued
Honey-Can-Do
Expandable Garment Rack (Discontinued)
Mfr # GAR-09114
Zoro # G4599682
This Product is Discontinued
Key Features
- Height (In.) 40 in to 65 in
- Depth (In.) 16 45/64 in
- Width (In.) 33 in to 52 3/4 in
- Material Steel
- Type Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # GAR-09114
- Zoro # G4599682
- UPC # 847539091143
- Country of Origin Taiwan, Province of China
- Category Garment Racks
Dimensions
Height (In.) | 40 in to 65 in |
Depth (In.) | 16 45/64 in |
Width (In.) | 33 in to 52 3/4 in |
Details
Item | Expandable Garment Rack |
Material | Steel |
Type | Locking Casters |
Description
Expandable Garment Rack, Locking Casters, Height (In.) 40 in to 65 in, Depth (In.) 16 45/64 in, Width (In.) 33 in to 52 3/4 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.