Shop All Clothing Hangers
This Product is Discontinued
Honey-Can-Do
Deluxe Suit Hanger, Cherry, PK2 (Discontinued)
Mfr # HNGT01232
Zoro # G1869393
This Product is Discontinued
Key Features
- Type Open Hook
- Finish Cherry
- Width (In.) 17 in
- Depth (In.) 13/64 in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNGT01232
- Zoro # G1869393
- UPC # 811434020256
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width (In.) | 17 in |
Depth (In.) | 13/64 in |
Details
Item | Deluxe Suit Hangers |
Type | Open Hook |
Finish | Cherry |
Material | Wood |
Description
Deluxe Suit Hangers, Open Hook, Depth 13/64 In., Width 17 In., Material Wood, Cherry Finish, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.