Shop All Trays and Platters
Honey-Can-Do
Cutlery Tray 9"L x 3"W x 2"H
Mfr # KCH-02159
Zoro # G6128911
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9 in
- Height 2 in
- Overall Height 2 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # KCH-02159
- Zoro # G6128911
- UPC # 847539021591
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9 in |
Width | 3 in |
Overall Width | 9 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 3 in |
Details
Item | Cutlery Tray |
Color | Silver |
Material | Steel |
Finish | Powder Coated |
Number of Compartments | 1 |
Description
Cutlery Tray, Color Silver, Finish Powder Coated, Product Type Kitchen Drawer Organizer, Material Steel, Number of Compartments 1, Overall Height 2 in, Overall Length 3 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Top Grd Std 636 (2F-1091403)
- BON CHEF Como, Soup/Dessert Spoon, Satin Finish, 18/10, 8" - Black Matte , set of 12 (S4103BM)
- KOLPAK Motor, Condenser Fan, 208/230V For - Part# Klp11623E (KLP11623E)
- COFFEE MATE Coffee-Mate French Vanilla Powder Creamer 15 oz. Canister, PK12 (00050000357758)
- HONEY-CAN-DO Cutlery Tray 12"L x 3"W x 2"H (KCH-02160)
- HONEY-CAN-DO Cutlery Tray 9"L x 6"W x 2"H (KCH-02161)
- HONEY-CAN-DO Cutlery Tray 6"L x 3"W x 2"H (KCH-02158)
- HONEY-CAN-DO Expandable Cutlery Tray, 7 Compartments, Silver (KCH-02163)
- HONEY-CAN-DO Honey-Can-Do STO-02885 banana leaf basket large square; natural / brown (STO-02885)
- PCT No. 1S Supermarket Tray, White (0TF101S00000)
- R16 HOME Neon Hot Pink Lucite Tray - Large (AVT02-PINK)
- Honey-Can-Do Trays and Platters