Shop All Trays and Platters
Honey-Can-Do
Cutlery Tray 6"L x 3"W x 2"H
Mfr # KCH-02158
Zoro # G6136356
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Height 2 in
- Overall Height 2 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # KCH-02158
- Zoro # G6136356
- UPC # 847539021584
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 6 in |
Width | 3 in |
Overall Width | 3 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 6 in |
Details
Item | Cutlery Tray |
Color | Silver |
Material | Steel |
Number of Compartments | 1 |
Finish | Powder Coated |
Description
Cutlery Tray, Color Silver, Finish Powder Coated, Product Type Kitchen Drawer Organizer, Material Steel, Number of Compartments 1, Overall Height 2 in, Overall Length 6 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Bamboo Spoon - 12 Pcs Polybag, 12PK (BSP-12)
- KELLOGGS Kellogg's Kosher Raisin Bran Cereal 56 oz. Bag, PK4 (3800000891)
- CRESTWARE Measuring Spoon Set, HD, Stainless Steel (MEASPHD)
- CASH ACME Valve Prcs Relf125Lbs1/2 (16127-0125)
- HONEY-CAN-DO Cutlery Tray 9"L x 3"W x 2"H (KCH-02159)
- HONEY-CAN-DO Cutlery Tray 12"L x 3"W x 2"H (KCH-02160)
- HONEY-CAN-DO Cutlery Tray 9"L x 6"W x 2"H (KCH-02161)
- HONEY-CAN-DO Cutlery Tray, 6 Compartments, Silver (KCH-02162)
- HONEY-CAN-DO Cutlery Tray, 5 Compartments, Silver (KCH-02154)
- HONEY-CAN-DO Honey-Can-Do STO-02885 banana leaf basket large square; natural / brown (STO-02885)
- DESIGNS-DONE-RIGHT Blue Square Lucite Tray (DE938143)
- Honey-Can-Do Trays and Platters