Shop All Trays and Platters
Honey-Can-Do
Cutlery Tray, 6 Compartments, Silver
Mfr # KCH-02162
Zoro # G6997033
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Overall Width 11 in
- Height 2 in
- Overall Height 2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # KCH-02162
- Zoro # G6997033
- UPC # 785934135744
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 16 in |
Width | 11 1/4 in |
Overall Width | 11 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 16 in |
Details
Item | Cutlery Tray |
Color | Silver |
Material | Steel |
Number of Compartments | 6 |
Finish | Powder Coated |
Description
Cutlery Tray, Color Silver, Finish Powder Coated, Product Type Kitchen Drawer Organizer, Material Steel, Number of Compartments 6, Overall Height 2 in, Overall Length 16 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Salad Fork, Length 6 3/8 In, PK24 (WL1106)
- EVERPURE Sw2 Wrench (150295)
- GOLD MEDAL All Trumps Bakers High Gluten Bleached Bromated Enriched Flour 25lbs (16000-50115)
- CAINS Cains 30lbs All Natural Mayonnaise (77E265G0194)
- HONEY-CAN-DO Cutlery Tray, 3 Compartments, Silver (KCH-02157)
- HONEY-CAN-DO Cutlery Tray, 5 Compartments, Silver (KCH-02154)
- HONEY-CAN-DO Expandable Cutlery Tray, 7 Compartments, Silver (KCH-02163)
- HONEY-CAN-DO Cutlery Tray 9"L x 3"W x 2"H (KCH-02159)
- HONEY-CAN-DO Cutlery Tray 9"L x 6"W x 2"H (KCH-02161)
- HONEY-CAN-DO Cutlery Tray 6"L x 3"W x 2"H (KCH-02158)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 16 Inch Dia (QI003847-16)
- Honey-Can-Do Trays and Platters