Shop All Trays and Platters
Honey-Can-Do
Cutlery Tray 12-1/2"L x 6-1/2"W
Mfr # KCH-02156
Zoro # G6221801
original price:
$13.67
4% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 1/2 in
- Overall Width 6 in
- Height 9 3/4 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # KCH-02156
- Zoro # G6221801
- UPC # 787543852418
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 12 1/2 in |
Width | 6 1/2 in |
Overall Width | 6 in |
Height | 9 3/4 in |
Overall Height | 2 in |
Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutlery Tray |
Color | Silver |
Material | Steel |
Number of Compartments | 1 |
Finish | Powder Coated |
Description
Cutlery Tray, Color Silver, Finish Powder Coated, Product Type Kitchen Drawer Organizer, Material Steel, Number of Compartments 1, Overall Height 2 in, Overall Length 12 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Gasket, Sweep (118638)
- LOGO BRANDS South Carolina 14oz Relief Mug (208-C14RM)
- CRETORS Ice Pick (PAC-1584)
- COFFEE MATE Coffee-Mate SugarFree Creamy Chocolate (59573)
- HONEY-CAN-DO Honey-Can-Do STO-02885 banana leaf basket large square; natural / brown (STO-02885)
- HONEY-CAN-DO Cutlery Tray 9"L x 3"W x 2"H (KCH-02159)
- HONEY-CAN-DO Cutlery Tray, 3 Compartments, Silver (KCH-02157)
- HONEY-CAN-DO Cutlery Tray 6"L x 3"W x 2"H (KCH-02158)
- HONEY-CAN-DO Cutlery Tray, 6 Compartments, Silver (KCH-02162)
- HONEY-CAN-DO Cutlery Tray, 5 Compartments, Silver (KCH-02154)
- TRASCOCINA Black Lucite Tray - Large (TR2642936)
- Honey-Can-Do Trays and Platters