Shop All Clothing Hangers
Honey-Can-Do
Crystal Cut Dress Hanger, Clear, PK8
Mfr # HNG-01438
Zoro # G4628267
product price: $10.29
/pk 8, $1.29/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.2"
- Length 16.9"
- Finish Clear
- Material Plastic
- Height 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01438
- Zoro # G4628267
- UPC # 811434014385
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.2" |
Length | 16.9" |
Height | 9.8" |
Details
Item | Crystal Cut Dress Hanger |
Finish | Clear |
Material | Plastic |
Description
Crystal Cut Dress Hanger, Clear, Material Plastic, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- HONEY-CAN-DO Suit Hanger, Ivory, PK50 (HNG-01795)
- HONEY-CAN-DO Wood Suit Hanger, Cherry, PK24 (HNG-01335)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- GROVES Hanging Utility Hooks (BPH)
- Honey-Can-Do Clothing Hangers