Shop All Clothespins
Honey-Can-Do
Clothespins, Wooden, PK24
Mfr # DRY-01374
Zoro # G0290936
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wooden
- Length 3 19/64 in
- Opening Type Spring
- Height 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01374
- Zoro # G0290936
- UPC # 811434013746
- Country of Origin China
- Category Clothespins
Dimensions
Length | 3 19/64 in |
Height | 1/2 in |
Width | 13/32 in |
Details
Item | Clothespins |
Material | Wooden |
Opening Type | Spring |
Load Capacity | Up to 10 lb per Pin |
Description
Clothespins, Material Wooden, Opening Type Spring, Load Capacity Up to 10 lb per Pin, Length 3 19/64 in, Width 13/32 in, Height 1/2 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR Liquid 32 oz. Mold Blocker, Trigger Spray Bottle (FG516T)
- PROTEAM Grommet, Vibration, Power Nozzle Motor, Nitrile (104498)
- LEXOL Lexol Leather Conditioner 1 liter (246)
- LA'S TOTALLY AWESOME Cleaner Carpet 32Oz (110615)
- HONEY-CAN-DO Clothespins, Plastic, PK24 (DRY-01390)
- HONEY-CAN-DO Honey-Can-Do DRY-01389 96 Pack Traditional Wood Clothespins (DRY-01389)
- HONEY-CAN-DO Clothespin Bag, Hold 200 Pins (DRY-01313)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- HONEY-CAN-DO Clothespins, Plastic, PK100 (DRY-01411)
- HONEY-CAN-DO Clothespins, Wooden, 1/2 in H x 13/32 in W X 3 19/64 in L, Holds Up to 10 lbs per Pin, 50 Pack (DRY-01375)
- CREATIVITY STREET Wood Flat-Slotted Clothespins Natural (PAC368501)
- Honey-Can-Do Clothespins