Shop All Clothespins
This Product is Discontinued
Honey-Can-Do
Clothespins, Wooden, PK100 (Discontinued)
Mfr # DRY-01376
Zoro # G1103286
This Product is Discontinued
Key Features
- Material Wooden
- Height 1/2 in
- Width 13/32 in
- Load Capacity Up to 10 lb per Pin
- Length 3 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01376
- Zoro # G1103286
- UPC # 811434013760
- Country of Origin China
- Category Clothespins
Dimensions
Height | 1/2 in |
Width | 13/32 in |
Length | 3 19/64 in |
Details
Item | Clothespins |
Material | Wooden |
Load Capacity | Up to 10 lb per Pin |
Opening Type | Spring |
Description
Clothespins, Material Wooden, Opening Type Spring, Load Capacity Up to 10 lb per Pin, Length 3 19/64 in, Width 13/32 in, Height 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.