Shop All Clothespins
Honey-Can-Do
Clothespins, Plastic, PK50
Mfr # DRY-01410
Zoro # G2902776
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Load Capacity Up to 10 lb per Pin
- Width 13/32 in
- Height 1/2 in
- Length 3 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01410
- Zoro # G2902776
- UPC # 811434014101
- Country of Origin China
- Category Clothespins
Dimensions
Width | 13/32 in |
Height | 1/2 in |
Length | 3 19/64 in |
Details
Item | Clothespins |
Material | Plastic |
Load Capacity | Up to 10 lb per Pin |
Opening Type | Spring |
Description
Clothespins, Material Plastic, Opening Type Spring, Load Capacity Up to 10 lb per Pin, Length 3 19/64 in, Width 13/32 in, Height 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- NAMCO Fome-Brak Carpet Defoamer 1 gal, 4PK (NA379310)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- HONEY-CAN-DO Clothespins, Plastic, PK24 (DRY-01390)
- HONEY-CAN-DO Clothespins, Wooden, 1/2 in H x 13/32 in W X 3 19/64 in L, Holds Up to 10 lbs per Pin, 50 Pack (DRY-01375)
- HONEY-CAN-DO Clothespin Bag, Hold 200 Pins (DRY-01313)
- HONEY-CAN-DO Clothespins, Plastic, PK100 (DRY-01411)
- HONEY-CAN-DO Honey-Can-Do DRY-01389 96 Pack Traditional Wood Clothespins (DRY-01389)
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- MEGUIARS Hotshine Reflct Tire15Oz (G18715)
- Honey-Can-Do Clothespins