Shop All Clothespins
Honey-Can-Do
Clothespins, Plastic, PK24
Mfr # DRY-01390
Zoro # G2449221
product price: $3.99
/pk 24, $0.17/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3 19/64 in
- Width 13/32 in
- Load Capacity Up to 10 lb per Pin
- Opening Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01390
- Zoro # G2449221
- UPC # 811434013906
- Country of Origin China
- Category Clothespins
Dimensions
Length | 3 19/64 in |
Width | 13/32 in |
Height | 1/2 in |
Details
Item | Clothespins |
Material | Plastic |
Load Capacity | Up to 10 lb per Pin |
Opening Type | Spring |
Application | Cloth |
Description
Clothespins, Material Plastic, Opening Type Spring, Load Capacity Up to 10 lb per Pin, Length 3 19/64 in, Width 13/32 in, Height 1/2 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- HERITAGE 7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK (Z4022RN R01)
- CARLISLE FOODSERVICE Mop Bucket Combo, 35qt, Side Press Wring (9690401)
- ZING ZING 10500 Marine-Safe Concentrated Marine Parts and Engine Degreaser - 1 Gallon (10501)
- HONEY-CAN-DO Clothespins, Wooden, 1/2 in H x 13/32 in W X 3 19/64 in L, Holds Up to 10 lbs per Pin, 50 Pack (DRY-01375)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- HONEY-CAN-DO Clothespin Bag, Hold 200 Pins (DRY-01313)
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- HONEY-CAN-DO Honey-Can-Do DRY-01389 96 Pack Traditional Wood Clothespins (DRY-01389)
- HONEY-CAN-DO Clothespins, Plastic, PK100 (DRY-01411)
- Honey-Can-Do Clothespins