Shop All Clothespins
Honey-Can-Do
Clothespins, Plastic, PK100
Mfr # DRY-01411
Zoro # G1871091
original price:
$8.27
25% off
new price: $6.19
/pk 100, $0.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Load Capacity Up to 10 lb per Pin
- Length 3 19/64 in
- Height 1/2 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01411
- Zoro # G1871091
- UPC # 811434014118
- Country of Origin China
- Category Clothespins
Dimensions
Length | 3 19/64 in |
Height | 1/2 in |
Width | 13/32 in |
Details
Item | Clothespins |
Material | Plastic |
Load Capacity | Up to 10 lb per Pin |
Opening Type | Spring |
Description
Clothespins, Material Plastic, Opening Type Spring, Load Capacity Up to 10 lb per Pin, Length 3 19/64 in, Width 13/32 in, Height 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE HomePro ANG AP Broom (7504)
- GATOR 44 gal 44-gallon Container, Blue, Polyethylene Resin; Plastic (IMP774411)
- CLOROX Disinfecting Wipes, White, Bag, 700 Wipes, 7 in x 7 in, Fresh (31428)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim Confidential Document Container w/Lid, Gray (RCP9W15LGY)
- HONEY-CAN-DO Honey-Can-Do DRY-01389 96 Pack Traditional Wood Clothespins (DRY-01389)
- HONEY-CAN-DO Clothespin Bag, Hold 200 Pins (DRY-01313)
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- HONEY-CAN-DO Clothespins, Plastic, PK24 (DRY-01390)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- HONEY-CAN-DO Clothespins, Wooden, 1/2 in H x 13/32 in W X 3 19/64 in L, Holds Up to 10 lbs per Pin, 50 Pack (DRY-01375)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- Honey-Can-Do Clothespins