Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Clothesline Pole (Discontinued)
Mfr # DRY-01413
Zoro # G4632196
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Aluminum
- Height 44 to 69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01413
- Zoro # G4632196
- UPC # 811434014132
- Country of Origin China
- Category Drying Racks
Dimensions
Height | 44 to 69 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clothesline Pole |
Material | Aluminum |
Description
Clothesline Pole, Height 44 to 69 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.