Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Clothesline, Nylon, dia., 100 ft. L (Discontinued)
Mfr # DRY-01412
Zoro # G4560857
This Product is Discontinued
Key Features
- Length 100 ft
- Type Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01412
- Zoro # G4560857
- UPC # 811434014125
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 100 ft |
Details
Item | Clothesline |
Type | Indoor/Outdoor |
Description
Clothesline, Indoor/Outdoor, Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.